Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi
  • Zoro #: G0283241
  • Mfr #: PFQ791
$20.70
  • Dial Size (In.): 2-1/2
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
  • Connection Size: 1/4" NPT
See full product details
Orders over $50 ship free.

Winters Instruments #PFQ791 Specifications

  • Zoro #: G0283241
  • Mfr #: PFQ791
Dial Size (In.): 2-1/2 Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Connection Size: 1/4" NPT Max. Pressure (PSI): 100
Accuracy: +/- 1.5% of Full Scale Value Connection Location: Bottom
Range: 30"/0/100 psi/kPa Material: AISI 304 Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PFQ791