Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-60 psi
  • Zoro #: G0283138
  • Mfr #: PFQ799
$21.29
  • Accuracy: +/- 1.5% of Full Scale Value
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
  • Max. Pressure (PSI): 60
See full product details
Orders over $50 ship free.

Winters Instruments #PFQ799 Specifications

  • Zoro #: G0283138
  • Mfr #: PFQ799
Accuracy: +/- 1.5% of Full Scale Value Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Max. Pressure (PSI): 60 Range: 30"/0/60 psi/kPa
Material: AISI 304 Stainless Steel Dial Size (In.): 2-1/2
Connection Size: 1/4" NPT Connection Location: Bottom
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-60 psi

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PFQ799