Skip to Main Content
customer-service Help
Winters Instruments

Qual Ss/Br Gauge4" 1/4Lm 30-0-30 psi/Kpa

Winters Instruments Qual Ss/Br Gauge4" 1/4Lm 30-0-30 psi/Kpa PFQ702
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.07
  • Connection Location: Bottom
  • Connection Size: 1/4" NPT
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
See full product details
Out of Stock
Total: $48.07

Winters Instruments #PFQ702 Specifications

  • Connection Location: Bottom
  • Connection Size: 1/4" NPT
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
  • Range: 30"/0/30 psi/kPa
  • Accuracy: +/- 1.5% of Full Scale Value
  • Material: AISI 304 Stainless Steel
  • Dial Size (In.): 4
  • Max. Pressure (PSI): 30
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Qual Ss/Br Gauge4" 1/4Lm 30-0-30 psi/Kpa

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PFQ702