Winters
Lead-Free Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, 2-1/2 Dial Size, Steel
Mfr # PEM1437LF
Zoro # G9756686
product price: $13.95
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Winters
- MFR # PEM1437LF
- Zoro # G9756686
- UPC # 628311202502
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1-1/2", 0-160 1/8" CBM, Single Scale, 1-1/2 Dial Size, Black Steel (S102D-158F)
- ZORO SELECT Modular Test Probes, Pincer, Plunger (4WRC2)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- SPER SCIENTIFIC Sling Psychrometer - 20 120 F (736710)
- WINTERS Lead-Free Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, 2-1/2 Dial Size, Steel (PEM1439LF)
- WINTERS Lead-Free Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, 2-1/2 Dial Size, Steel (PEM1440LF)
- WINTERS Lead-Free Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, 2-1/2 Dial Size, Steel (PEM1438LF)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm, 4-1/2 Dial Size, 304 Stainless steel (PCT321)
- WINTERS Lead-Free Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, 2 Dial Size, Steel (PEM198LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp (PSQ15803)
- PIC GAUGES Industrial Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, 4 Dial Size, Stainless Steel (PRO-311D-402H)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, 1-1/2 Dial Size, Steel (PEM1401LF)