Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PCT323LF
Zoro # G6077197
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Most Commercial Air, Water, and Steam Services That Require A 1% Full-Scale Accuracy
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PCT323LF
- Zoro # G6077197
- UPC # 628311250053
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.9" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Lens Material Acrylic, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- J.W. WINCO GN743.7-18-3/4-NPT-A Oil Sight Glass (11PTK2)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT324LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-160Psi Npt Pressure Gauge (MPB/SCEB AB40705)