Skip to Main Content
customer-service Help
Winters

Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black

Winters Pressure Gauge,  0 to 100 psi,  1/4 in MNPT,  Steel,  Black PEM202LF
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.12
  • Item: Lead-Free Pressure Gauge
  • Connection Location: Bottom
  • Connection Size: 1/4 in NPT
See full product details
Orders over $75 ship free.
Total: $5.12

Winters #PEM202LF Specifications

  • Item: Lead-Free Pressure Gauge
  • Connection Location: Bottom
  • Connection Size: 1/4 in NPT
  • For Use With: Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
  • Range: 0 to 100 psi/kPa
  • Accuracy: +/-3-2-3%
  • Material: Steel
  • Color: Black
  • Length: 2.992"
  • Diameter: 2.190"
  • Dial Size (In.): 2
  • Gauge Primary Range Values: 0 to 100
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/4 in
  • Basic Gauge Case Material: Steel
  • Case Color: Black
  • Gauge Nominal Dial Size: 2 in
  • Max. Pressure (PSI): 100
  • Manufacturers Warranty Length: 5 yr
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
  • Characteristics: Friction Bezel Ring
  • Gauge Accuracy: +/-3-2-3%
  • Gauge Panel Mountable: No
  • Gauge Lens Material: Polycarbonate
  • Liquid Filled: No
  • Calibration Certificate Included: No
  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Gauge Case Color: Black
  • Gauge Socket Material: Brass
  • Gauge Sensor Material: Lead Free Phosphor Bronze
  • Series: PEM-LF
  • Basic Gauge Lens Material: Plastic
  • Gauge Case Material: Steel
  • Basic Gauge Wetted Parts: Brass / Bronze
  • Basic Gauge Sensor Material: Bronze
  • Basic Gauge Socket Material: Brass
  • Gauge Connection Location: Bottom
  • Pressure Range: 0 to 100 psi
  • Case Material: Steel
  • NSF Certified: Yes
  • Includes Vent Plug: No
  • Primary Scale Units: psi
  • IP/NEMA Rating: IP52
  • Process Connection Size: 1/4 in
  • Non-Sparking: No
  • Panel-Mountable: No
  • Dial Face Material: Aluminum
  • Lens Material: Plastic
  • Scale Type: Dual
  • Includes Mounting Hardware: No
  • Pressure Range Type: Pressure
  • Manufacturer Warranty Length: 5 yr
  • Pressure Gauge Type: Lead-Free Pressure Gauge
  • Process Connection Location: Bottom
  • Secondary Pressure Range: 0 to 690
  • Ambient Operating Temperature Range: -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Gauge Case Liquid: None
  • Accuracy Grade: Grade B
  • Gauge Wetted Parts: Brass / Bronze
  • Process Connection Type: NPT
  • Pointer Color: Black
  • Field Fillable: No
  • Dial Color: White
  • Movement Material: Stainless Steel
  • Nominal Dial Size: 2 in
  • Cleaned for Oxygen Service: No
  • Includes Calibration Certificate: No
  • Case Construction: Welded Joint
  • Lens Material - Gauge: Plastic
  • Liquid-Filled Case: No
  • Blowout Safety Back: No
  • Process Temperature Range: -40 Degrees to 150 Degrees F
  • Bezel Material: Steel
  • Process Connection Gender: Male
  • Pointer Material: Aluminum
  • Case Finish: Painted
  • Case Diameter: 2 19/100 in
  • Sensor Material: Phosphor Bronze
  • Freeze Resistant Movement: No
  • Sensor Type: Bourdon Tube
  • Compatible Process Media: Non-Clogging, Non-Corroding, Potable Water
  • Accuracy Scale: Mid-Scale
  • Over-Pressure Limit: 25% of Full Scale
  • Removable Bezel: No
  • Vibration Resistance: None
  • Secondary Scale Units: kPa
  • Primary Pressure Range: 0 to 100
  • Hazardous Location Rating: Not Rated
  • Dry Dampening Feature: None
  • Case Depth: 1.161 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, Lead Free, 2 in, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 100, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Winters #PEM202LF