Winters
Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Black
Mfr # PLP341
Zoro # G1936451
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PLP341
- Zoro # G1936451
- UPC # 628311203059
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.625 in |
Description
Pressure Gauge, Gauge Type Low Pressure, Dial Size (In.) 2-1/2, Range 0 to 15" WC, Connection Size 1/4" NPT, Connection Location Lower, Graduations 0.2" WC, Accuracy (%) +/-1, Case Material Glass Filled Polysulfone, Case Color Black, Socket Material Brass, Tube Material Beryllium Copper, Lens Material Polycarbonate, Operating Temp. Range (F) -4 Degrees to 140 Degrees , Series 1490A, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- DICKSON Kit, Card Reader (A220)
- FLUKE Suregrip Electrical Test Lead Set (2003633)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP342)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP343)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP346)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- WINTERS Filled Ss/Br Gauge 4" 100 psi/Kpa 1/4 Lm (PFP604)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-10000-psi/kPa-PMC)
- Winters Pressure Gauges