Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Sprinkler, for Air/Water

  • Zoro #: G0533751
  • Mfr #: PFE3935R1

$16.58

  • Basic Gauge Socket Material: Brass
  • Connection Location: Bottom
  • Includes: Installation Date Sticker In Unit Box
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Winters #PFE3935R1 Specifications

  • Zoro #: G0533751
  • Mfr #: PFE3935R1
Basic Gauge Socket Material: Brass Connection Location: Bottom
Includes: Installation Date Sticker In Unit Box Range: 0 to 300 psi
Connection Size: 1/4" NPT Dial Size (In.): 3-1/2
Gauge Primary Range Units: psi Gauge Lens Material: Polycarbonate
Basic Gauge Wetted Parts: Brass / Bronze Accuracy: +/- 3-2-3%
Gauge Sensor Material: Phosphor Bronze Gauge Case Color: Black
Basic Gauge Sensor Material: Bronze Material: Plastic
Gauge Primary Range Values: 0 to 300 Basic Gauge Lens Material: Plastic
Gauge Socket Material: Brass Gauge Connection Type: MNPT
Case Color: Black Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-3.00% Characteristics: Suitable for Air/Water Media, Corrosion Resistant Case, UL and FM Approved, CRN Registered, Working Pressure is max. 75% of Full Scale Value
Gauge Connection Location: Bottom Series: PFE
Operating Temp. Range: -40 Degrees to 150 Degrees F Diameter: 3.874"
Liquid Filled: No Gauge Panel Mountable: No
Max. Pressure (PSI): 300 Manufacturers Warranty Length: 5 yr.
Item: Pressure Gauge Gauge Connection Size: 1/4"
Basic Gauge Case Material: Plastic Gauge Application: Ideally Suited for Fire Sprinkler Systems and Fire Fighting Equipment
Gauge Case Material: Plastic Color: Black
Gauge Nominal Dial Size: 3-1/2" Calibration Certificate Included: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

We carry differential pressure gauges and pressure transducers should you need them. Here are some important details for Winters Pressure Gauge. Range: 0 to 300 psi, Connection Size: 1/4" NPT, Connection Location: Bottom.

Reviews of Winters #PFE3935R1