Shop All Pressure Gauges
Winters
Process 0-200 psi/Kpa 1/2" Npt St/St
Mfr # PPC5066
Zoro # G9553586
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
- Accuracy +/- 0.5%
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PPC5066
- Zoro # G9553586
- UPC # 628311222517
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Diameter | 5.835" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Bottom |
Gauge Application | Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist |
Range | 0 to 200 psi/kPa |
Accuracy | +/- 0.5% |
Material | Phenolic |
Max. Pressure (PSI) | 200 |
Description
Process 0-200 psi/Kpa 1/2" Npt St/St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Lead Set (TLS430)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 16 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-16-bar/psi-G1/4)
- WINTERS Process 0-60 psi/Kpa 1/2" Npt St/St (PPC5063)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-60 psi/Kpa (PFQ803)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Black (PPC5069G-SG45)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- PIC GAUGES Gauge, 2.5"0/3000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254P-01)
- Winters Pressure Gauges