Zoro Homepage

Color Coding Tape, Orn, 3/4X66

  • Mfr # 46-35-ORN

  • Zoro # G802015711


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Orange
Width
3/4"
Tensile Strength
17 lb/in
Maximum Rated Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-35-ORN
Zoro #
G802015711
UPC #
783250796038
Country of Origin
Spain

Dimensions

Width
3/4"

Details

Item
Color Coding Tape,Orn,3/4X66
Color
Orange
Tensile Strength
17 lb/in
Maximum Rated Voltage
600V

Description

Color Coding Tape,Orn,3/4X66

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.