Wiremold
827B Tile 2-Gang Comb. Cpt Fl
Mfr # 827B
Zoro # G0636931
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Width 6.0 in
- Color Brass
- Depth 9.25 in
- Type Floor Box
Explore More Products
- WIREMOLD Assembly Flush Poke Thru /20A/Bk/Tc RC3ATCBK
- WIREMOLD Poke-Thru Device AV3ATCBK
- WIREMOLD Poke-Thru Device 68REC-25
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk RC4ATCGY
- WIREMOLD Floor Box 861QTCBK
- WIREMOLD Poke-Thru Device RC9A15TCBK
- WIREMOLD Poke-Thru Device RC3KTCBS
- WIREMOLD Poke-Thru Device RC7CTCBK
- WIREMOLD Wiremold 880CM1-1 Floor Box 1-Gang Shallow Box, Fully Adjustable 880CM1-1*
- CARLON Floor Box, PVC, 97.4 cu. in. E976RFB
- SIGMA OUTLET BOX 1G 5H1/2"" GRY 14251-5
- Wiremold Floor Boxes