SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Connector Fitting, Gray, Steel, Connectors

WIREMOLD| Zoro #: G1652131| Mfr #: G6014A

$71.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Connector FittingBacking: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652131 Mfr #: G6014A
Color: GrayItem: Connector Fitting
Backing: -Length: 12"
Mounting: ScrewFittings Sub-Category: Connectors
Material: SteelFor Use With: 6000 Raceway
Includes: -Standards: UL CSA
Country of Origin (subject to change): United States

Description

Connector Fitting, Length 12 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews