BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duplex Device, Ivory, Steel, Plates

WIREMOLD| Zoro #: G2140223| Mfr #: DS4047DQ-DV

$13.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStandards: UL cULLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140223 Mfr #: DS4047DQ-DV
Material: SteelStandards: UL cUL
Length: 6"Height: 2.2"
Color: IvoryIncludes: 20A Duplex Receptacle
For Use With: DS4000 RacewayFittings Sub-Category: Plates
Backing: -Item: Duplex Device
Width: 2.9"Number of Channels: 2
Mounting: -Country of Origin (subject to change): United States

Description

Duplex Device, Number of Channels 2, Height 2.2 In., Width 2.9 In., Length 6 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes 20A Duplex Receptacle

Reviews