Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Internal GFCI Opening, Gray, Aluminum

  • Zoro #: G0414998
  • Mfr #: RFB2GFI
No Product Image Available
$18.99
  • For Use With: RFB2 Series Floor Boxes
  • Item: Internal GFCI Opening
  • Material of Construction: Steel
See full product details
Orders over $75 ship free.

Wiremold #RFB2GFI Specifications

  • Zoro #: G0414998
  • Mfr #: RFB2GFI
For Use With: RFB2 Series Floor Boxes Item: Internal GFCI Opening
Material of Construction: Steel Color: Gray
Standards: cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC. Mounting: Screw On Mount
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Internal GFCI Opening, Color Gray, Material of Construction Steel, Mounting Screw On Mount, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC., For Use With RFB2 Series Floor Boxes

Reviews of Wiremold #RFB2GFI