Wiremold

Tile n Carpet Cover Assmbly, Gry, Aluminum

No Product Image Available
Key Features
  • Item: Tile and Carpet Cover Assembly
  • Color: Gray
  • For Use With: RFB11 Series, RFB9 Series
  • Material: Aluminum
  • Standards: cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, PEP, RoHS
  • Material of Construction: Aluminum
  • Mounting: Screw On
  • Height: 1 1/2 in
See full product details
$635.20
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Wiremold #RFB119BTCAL Specifications

  • Item: Tile and Carpet Cover Assembly
  • Color: Gray
  • For Use With: RFB11 Series, RFB9 Series
  • Material: Aluminum
  • Standards: cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, PEP, RoHS
  • Material of Construction: Aluminum
  • Mounting: Screw On
  • Height: 1 1/2 in
  • Features: Cast Aluminum Cover Assembly, Flush with Floor
  • Finish: Brushed
  • Length: 12 1/2 in
  • Width: 10 3/4 in
  • Series: RFB
  • Country of Origin (subject to change): United States

Description

Tile and Carpet Cover Assembly, Series RFB, Material Aluminum, Height 1 1/2 in, Length 12 1/2 in, Width 10 3/4 in, Color Gray, For Use With RFB11 Series, RFB9 Series, Features Cast Aluminum Cover Assembly, Flush with Floor, Mounting Screw On, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, PEP, RoHS, Finish Brushed

Reviews of Wiremold #RFB119BTCAL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.