Wiss
8-1/2" EZ Utility Snip
- Zoro #: G4197785
- Mfr #: WEZSNIP
Tap to zoom
Hover or click to zoom
$12.51
- Overall Length: 8-1/2"
- Blade Material: Stainless steel
- Handle Style: Straight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.51
Wiss #WEZSNIP Specifications
- Zoro #: G4197785
- Mfr #: WEZSNIP
- Overall Length: 8-1/2"
- Blade Material: Stainless steel
- Handle Style: Straight
- Handle Material: Cushion Grip
- Tip Shape: Pointed
- Cutting Edge: Tanto Style Serrated
- Item: Scissors
- Primary Application: Shop; Garden; Home
- Handle Design: Cushion Grip Curved
- Length of Cut: 4 in
- Application: Multipurpose
- Handle Color: Red/Black
- Left/Right Hand: Right Hand
- Adjustable: No
- Features: Spring Action To Minimize User Fatigue, Wire Cutting Notch In Blade; Textured And Molded Handles; Thumb Latch
- Length: Blade: 4"
- Cutting Action: Straight
- Non-Sparking: No
- Insulated: No
- Hand Orientation: Right-Hand
- Includes Cushioned Grip: Yes
- Cutting Capacity: 22 ga
- Material Application: Garden, Home, Shop
- Includes Wire Stripping Notch: Yes
- Pivot Type: Rivet
- Cutting Edge Type: Straight
- Spring Assist Handle: Yes
- Country of Origin (subject to change): China
Description
Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 8 1/2 in, Length of Cut 4 in, Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Cushion Grip Curved, Handle Material Cushion Grip, Handle Color Red/Black, Features Spring action to minimize user fatigue, wire cutting notch in blade, Application Multipurpose