KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aviation Snips, 9-3/4 In

WISS| Zoro #: G2426873| Mfr #: M3R

$10.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Serrated
Overall Length: 9-3/4"
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426873 Mfr #: M3R
Cutting Edge: SerratedOverall Length: 9-3/4"
Safety Latch: YesCutting Action: Left/Right/Straight
Cutting Length: 1-1/2"Handle Color: Yellow
Item: Aviation SnipFeatures: Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock. Spring-Action for Fast, Effortless Feed
Metal Gauge: 18 MildHandle Design: Contoured Vinyl Grip
Material: Molybdenum Steel JawCountry of Origin (subject to change): United States

Description

Aviation Snip, Cutting Action Left/Right/Straight, Overall Length 9-3/4 In., Metal Gauge 18 Mild, Cutting Edge Serrated, Cutting Length 1-1/2 In., Handle Color Yellow, Safety Latch Yes, Handle Design Contoured Vinyl Grip, Material Molybdenum Steel Jaw, Features Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock. Spring-Action for Fast, Effortless Feed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews