SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aviation Snips, Left, 9-3/4 In

WISS| Zoro #: G0572966| Mfr #: M1RS1

$20.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Strength Steel Handle, Molybdenum Steel JawMetal Gauge: 18 MildFeatures: Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock and Tight Curves.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572966 Mfr #: M1RS1
Material: High Strength Steel Handle, Molybdenum Steel JawMetal Gauge: 18 Mild
Features: Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock and Tight Curves.Safety Latch: Yes
Item: Aviation SnipCutting Action: Left
Handle Color: BlueCutting Length: 1-3/8"
Handle Design: Contoured Vinyl GripOverall Length: 9-3/4"
Cutting Edge: SerratedCountry of Origin (subject to change): United States

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 9-3/4 In., Cutting Length 1-3/8 In., Handle Color Blue, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Contoured Vinyl Grip, Material High Strength Steel Handle, Molybdenum Steel Jaw, Features Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock and Tight Curves.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews