Crescent Wiss
Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle
Mfr # M1R
Zoro # G0573763
$22.91
23% off
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material High Strength Steel Handle, Molybdenum Steel Jaw
- Features Effortless Feed
- Number of Pieces 1
- Includes Safety latch
Explore More Products
- CRESCENT WISS Aviation Snip, Right/Straight, 9 3/4 in, High Strength Steel Handle, Molybdenum Steel Jaw M2R
- CRESCENT WISS SNIPS COMPND PIPE 9-1/4"" M4RN
- CRESCENT WISS Tinner Snips, Straight, 2-3/4" Cutting L WDF12S
- CRESCENT WISS Sheet Metal Crimper, 9-3/4", Forged steel WC5SN
- CRESCENT WISS Snap Lock Punch (Vinyl/Al, 11", Vinyl/Aluminum Siding and Plastic Skirting WSLP1
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" M2R
- CRESCENT WISS Flex Duct Cutter CTFDUCTC
- CRESCENT WISS Snip, Tradesman, M2P, Right M2P
- CRESCENT WISS Wiss V10N-V10 23Ga Tin Snip 10.25 In. 6898423
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips WDF10O
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium MWT-2110
- Crescent Wiss Snips