20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Aviation Snips, Right, 10-3/4 In

WISS| Zoro #: G1754952| Mfr #: M9R

$18.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1754952 Mfr #: M9R
Safety Latch: YesCutting Edge: Serrated
Material: Cast SteelFeatures: Vertical Offset Blades Keep Hands Clear Of Material
Item: Aviation SnipCutting Action: Right
Metal Gauge: 22 MildHandle Color: Green
Overall Length: 10-3/4"Handle Design: Plastic Soft Grip
Cutting Length: 1-5/8"Country of Origin (subject to change): United States

Product Description

Aviation Snip, Cutting Action Right, Overall Length 10-3/4 In., Metal Gauge 22 Mild, Cutting Edge Serrated, Cutting Length 1-5/8 In., Handle Color Green, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Cast Steel, Features Vertical Offset Blades Keep Hands Clear Of Material

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.