SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aviation Snips, Right, 9-3/4 In

WISS| Zoro #: G0996231| Mfr #: M2RS1

$21.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Strength Steel Handle, Molybdenum Steel JawSafety Latch: YesCutting Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996231 Mfr #: M2RS1
Material: High Strength Steel Handle, Molybdenum Steel JawSafety Latch: Yes
Cutting Length: 1-3/8"Cutting Action: Right
Features: Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock and Tight Curves.Item: Aviation Snip
Handle Design: Contoured Vinyl GripHandle Color: Blue
Overall Length: 9-3/4"Cutting Edge: Serrated
Metal Gauge: 18 MildCountry of Origin (subject to change): United States

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 9-3/4 In., Cutting Length 1-3/8 In., Handle Color Blue, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Contoured Vinyl Grip, Material High Strength Steel Handle, Molybdenum Steel Jaw, Features Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock and Tight Curves.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews