Crescent Wiss
Aviation Snip, Right/Straight, 9 3/4 in, High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # M2R
Zoro # G1603673
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material High Strength Steel Handle, Molybdenum Steel Jaw
- Features Effortless Feed
- Number of Pieces 1
- Includes Safety latch
Explore More Products
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle M1R
- CRESCENT WISS Snips Straight Ptrn 7" WDF7S
- CRESCENT WISS Metal Wizz Series Multi-Purpose Snip, 9 in OAL, 1-3/8 in L Cut, Straight Cut, Molybdenum Steel Blade MPC3N-06
- CRESCENT WISS Sheet Metal Crimper, 9-3/4", Forged steel WC5SN
- CRESCENT WISS Metal Cutting Snip, 1-1/2 in Cutting L M1P
- CRESCENT WISS HVAC HAND SEAMER 3"" WS3N
- CRESCENT WISS Snip, Tradesman, M8P, Offset Strt M8P
- CRESCENT WISS Flex Duct Cutter CTFDUCTC
- CRESCENT WISS Snips Hvac/Alumin 12" WAL13S
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips WDF12D
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze S-1144A
- Crescent Wiss Knives, Cutters & Snips