SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carpet/Heavy Fabric, Carpet Shears

WISS| Zoro #: G1808852| Mfr #: W22W

$34.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: BlackCutting Edge: KnifeOverall Length: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808852 Mfr #: W22W
Handle Color: BlackCutting Edge: Knife
Overall Length: 12-1/4"Handle Style: Offset
Left/Right Hand: Right HandBlade Material: Cutlery Steel, Polished
Item: Carpet ShearsAdjustable: Yes
Features: Precision Ground Blades provide sharper cutting edges, set easy pivot adjustment, hot drop forged nickel plated blades.Application: For Cutting Through Multiple Layers and Tough Material on Upholstery, Carpet, Drapery and Fabric
Handle Design: Ring and Enlarged BowHandle Material: Coated Cutlery Steel
Tip Shape: SharpLength of Cut: 6"
Primary Application: Carpet and Heavy FabricCountry of Origin (subject to change): Colombia

Description

Primary Application Carpet and Heavy Fabric, Carpet Shears, Right Hand, Handle Style Offset, Overall Length 12-1/4 In., Length of Cut 6 In., Blade Material Cutlery Steel, Polished, Tip Shape Sharp, Cutting Edge Knife, Adjustable Yes, Handle Design Ring and Enlarged Bow, Handle Material Coated Cutlery Steel, Handle Color Black, Features Precision Ground Blades provide sharper cutting edges, set easy pivot adjustment, hot drop forged nickel plated blades.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews