SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duckbill Snips, Straight, 10-1/4 In

WISS| Zoro #: G1343474| Mfr #: V10N

$13.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Hot Drop Forged Tool SteelMetal Gauge: 24 MildFeatures: Blades Hand Edged for Maximum Cutting Efficiency. Blades Of Quality Steel, Hot Drop-Forged for Sharp Edge and Long Life. Rust Resistant Blades
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343474 Mfr #: V10N
Material: Hot Drop Forged Tool SteelMetal Gauge: 24 Mild
Features: Blades Hand Edged for Maximum Cutting Efficiency. Blades Of Quality Steel, Hot Drop-Forged for Sharp Edge and Long Life. Rust Resistant BladesSafety Latch: No
Item: Duckbill SnipCutting Action: Straight
Handle Color: RedCutting Length: 2-1/4"
Handle Design: Ergonomic Cushion GripOverall Length: 10-1/4"
Cutting Edge: NonserratedCountry of Origin (subject to change): China

Description

Metal Cutting Snips, Duckbill Snip, Cutting Action Straight, Overall Length 10-1/4 In., Cutting Length 2-1/4 In., Handle Color Red, Metal Gauge 24 Mild, Cutting Edge Nonserrated, Safety Latch No, Handle Design Ergonomic Cushion Grip, Material Hot Drop Forged Tool Steel, Features Blades Hand Edged for Maximum Cutting Efficiency. Blades Of Quality Steel, Hot Drop-Forged for Sharp Edge and Long Life. Rust Resistant Blades

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews