SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electricians Scissors, Straight

WISS| Zoro #: G0541457| Mfr #: 175E5V

$12.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Shape: SharpOverall Length: 5-1/4"Features: Double Stripping notch for 19 gauge & 23 Gauge wire, Scraper and File on Back Edge of Blade, nickel plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541457 Mfr #: 175E5V
Tip Shape: SharpOverall Length: 5-1/4"
Features: Double Stripping notch for 19 gauge & 23 Gauge wire, Scraper and File on Back Edge of Blade, nickel platedApplication: Double Stripping Notch for 19 ga. (0.035) and 23 ga. (0.022) Wire
Handle Style: StraightAdjustable: No
Left/Right Hand: Right HandItem: Electricians Scissors
Length of Cut: 1-7/8"Handle Color: silver
Handle Design: Ring and RingBlade Material: Solid Steel, Nickel Plated
Primary Application: Electrical and CommunicationsHandle Material: Solid Steel, Nickel Plated
Cutting Edge: SerratedCountry of Origin (subject to change): Italy

Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 5-1/4 In., Length of Cut 1-7/8 In., Blade Material Solid Steel, Nickel Plated, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Ring and Ring, Handle Material Solid Steel, Nickel Plated, Handle Color Silver, Features Double Stripping notch for 19 gauge & 23 Gauge wire, Scraper and File on Back Edge of Blade, nickel plated

Reviews