DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Inlaid Industrial Snips, 16-1/2 In

WISS| Zoro #: G0975353| Mfr #: W5N

$38.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Greater Cutting Power for Notching, Nibbling and Chopping Heavy Stock.
Cutting Edge: Serrated
Safety Latch: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975353 Mfr #: W5N
Features: Greater Cutting Power for Notching, Nibbling and Chopping Heavy Stock.Cutting Edge: Serrated
Safety Latch: NoMaterial: Hot Drop Forged Tool Steel
Cutting Action: StraightHandle Design: Ergonomic Cushion Grip
Overall Length: 16-1/2"Cutting Length: 2-1/2"
Metal Gauge: 16 MildHandle Color: Red
Item: Inlaid Industrial SnipCountry of Origin (subject to change): China

Description

Inlaid Industrial Snip, Cutting Action Straight, Overall Length 16-1/2 In., Metal Gauge 16 Mild, Cutting Edge Serrated, Cutting Length 2-1/2 In., Handle Color Red, Safety Latch No, Handle Design Ergonomic Cushion Grip, Material Hot Drop Forged Tool Steel, Features Greater Cutting Power for Notching, Nibbling and Chopping Heavy Stock.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews