Multipurpose Snips, Straight, 9 In

WISS| Zoro #: G1262667| Mfr #: MPC3

$10.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262667 Mfr #: MPC3
Cutting Action: StraightMetal Gauge: 20 Mild
Safety Latch: YesHandle Design: Non-Slip Grip
Cutting Edge: SerratedItem: Metal Cutting Snip
Features: Compound Leverage Action. Used for Cutting Screening, Hardware Cloth, Synthetic Shingles, Tile Gutters, Downspouts, and CarpetingCutting Action: Straight
Handle Color: YellowMaterial: Molybdenum Steel Jaw
Cutting Length: 1-3/8"Overall Length: 9"
Country of Origin (subject to change): United States

Product Description

Metal Cutting Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 20 Mild, Cutting Edge Serrated, Cutting Length 1-3/8 In., Handle Color Yellow, Safety Latch Yes, Handle Design Non-Slip Grip, Material Molybdenum Steel Jaw, Features Compound Leverage Action. Used for Cutting Screening, Hardware Cloth, Synthetic Shingles, Tile Gutters, Downspouts, and Carpeting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.