KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poultry Shear, Straight, 8-1/2 In. L

WISS| Zoro #: G2356803| Mfr #: 1DSN

$20.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Enlarged Lower Ring
Blade Material: Carbon Steel, Nickel Plated
Handle Material: Carbon Steel, Nickel Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356803 Mfr #: 1DSN
Handle Design: Enlarged Lower RingBlade Material: Carbon Steel, Nickel Plated
Handle Material: Carbon Steel, Nickel PlatedTip Shape: Sharp
Item: Poultry ShearOverall Length: 8-1/2"
Handle Color: silverLeft/Right Hand: Right Hand
Adjustable: NoHandle Style: Straight
Length of Cut: 3"Features: Used Extensively in the Poultry Industry
Cutting Edge: KnifeApplication: For Use In the Poultry Industry
Country of Origin (subject to change): Italy

Description

Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8-1/2 In., Length of Cut 3 In., Blade Material Carbon Steel, Nickel Plated, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Enlarged Lower Ring, Handle Material Carbon Steel, Nickel Plated, Handle Color Silver, Features Used Extensively in the Poultry Industry, Application For Use In the Poultry Industry

Reviews