Sheet Metal Seamer, Offset, 18 ga., 3 In.

WISS| Zoro #: G2302395| Mfr #: WS4

$30.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302395 Mfr #: WS4
Handle Design: CushionHandle Color: Gray
Number of Pieces: 1Material: Forged Steel
Item: Offset Hand SeamerJaw Width: 3"
Jaw Depth: 1-1/4"Safety Latch: Yes
Graduation Type: 1/4" Increments for DepthOverall Length: 8-3/4"
Metal Gauge: 18 MildCountry of Origin (subject to change): United States

Product Description

Offset Hand Seamer, Jaw Width 3 In., Jaw Depth 1-1/4 In., Metal Gauge 18 Mild, Number of Pieces 1, Overall Length 8-3/4 In., Safety Latch Yes, Material Forged Steel, Handle Design Cushion, Handle Color Gray, Graduation Type 1/4 In. Increments for Depth

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.