KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tinners Snips, Straight, 11 In

WISS| Zoro #: G2317847| Mfr #: A10N

$16.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Action: Straight
Handle Design: Ergonomic Cushion Grip
Overall Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317847 Mfr #: A10N
Cutting Action: StraightHandle Design: Ergonomic Cushion Grip
Overall Length: 11"Material: Hot Drop Forged Tool Steel
Item: Tinners SnipSafety Latch: No
Handle Color: RedCutting Length: 2-1/2"
Metal Gauge: 22 MildCutting Edge: Serrated
Features: Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting EfficiencyCountry of Origin (subject to change): China

Description

Tinners Snip, Cutting Action Straight, Overall Length 11 In., Metal Gauge 22 Mild, Cutting Edge Serrated, Cutting Length 2-1/2 In., Handle Color Red, Safety Latch No, Handle Design Ergonomic Cushion Grip, Material Hot Drop Forged Tool Steel, Features Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting Efficiency

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews