Tinners Snips, Straight, 12 In

WISS| Zoro #: G1283186| Mfr #: W12L

$19.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Nonserrated
Overall Length: 12"
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283186 Mfr #: W12L
Cutting Edge: NonserratedOverall Length: 12"
Safety Latch: YesCutting Action: Straight
Cutting Length: 4"Handle Color: Gray
Item: Tinners SnipFeatures: Sleek Head Design Reduces Cutting Effort By Allowing Easy Flow Of Material While Cutting. Slim Nose, Ideal for Making Cuts in Tight Places and Reaching Tight Corners. Large, Wide Handle Loops Increase Cutting Leverage and Comfortably Fit All Hand Sizes, Including Gloved Hands.
Metal Gauge: 23 MildHandle Design: Painted
Material: Forged steelCountry of Origin (subject to change): China

Description

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 12 In., Cutting Length 4 In., Handle Color Gray, Metal Gauge 23 Mild, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Painted, Material Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews