Tinners Snips, Straight, 8-1/4 In

WISS| Zoro #: G0351215| Mfr #: A12N

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Hot Drop Forged Tool SteelMetal Gauge: 24 MildFeatures: Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting Efficiency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351215 Mfr #: A12N
Material: Hot Drop Forged Tool SteelMetal Gauge: 24 Mild
Features: Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting EfficiencySafety Latch: No
Item: Tinners SnipCutting Action: Straight
Handle Color: RedCutting Length: 2"
Handle Design: Ergonomic Cushion GripOverall Length: 8-1/4"
Cutting Edge: SerratedCountry of Origin (subject to change): China

Description

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 8-1/4 In., Cutting Length 2 In., Handle Color Red, Metal Gauge 24 Mild, Cutting Edge Serrated, Safety Latch No, Handle Design Ergonomic Cushion Grip, Material Hot Drop Forged Tool Steel, Features Flat Face Guides Tool Along Straight Line. Blades Individually Hand Edged for Maximum Cutting Efficiency

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews