Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Precision Driver Set, Slotted/Phillips, 7 pcs

  • Zoro #: G4499503
  • Mfr #: 9T 89367
$55.39 10% off
$49.85
  • Handle Design: Ergonomic with Rotating Cap and Color Ring
  • Shank Length: 1 in to 2-3/8 in
  • Standards: IEC EN DIN 60900
See full product details
Orders over $75 ship free.

Witte #9T 89367 Specifications

  • Zoro #: G4499503
  • Mfr #: 9T 89367
Handle Design: Ergonomic with Rotating Cap and Color Ring Shank Length: 1 in to 2-3/8 in
Standards: IEC EN DIN 60900 Shank Shape: Round
Item: Insulated Precision Screwdriver Set Nonsparking: No
Includes: Slotted 1/16 in x 1-5/8 in , 5/64 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 3 in , Phillips #00 x 1-5/8 in , #0 x 2-3/8 in , Plastic Storage Case Number of Pieces: 7
Finish: Chrome with Black Oxide Tip Insulated: Yes
Screwdriver Tip Style: Keystone Slotted/Phillips Screwdriver and Nut Driver Grouping: Screwdriver Sets
ESD Safe: No Handle Material: Multicomponent
Tip Size: #0, #00, 1/16 in, 1/8 in, 5/64 in, 7/64 in Shank Material: steel
Tether Capable: Tether Capable Tip Style Group: Standard
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Screwdriver Sets, Insulated Precision Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Standard, Tip Size #0, #00, 1/16 in, 1/8 in, 5/64 in, 7/64 in, Handle Material Multicomponent, 1 in to 2-3/8 in, Includes Slotted 1/16 in x 1-5/8 in , 5/64 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 3 in , Phillips #00 x 1-5/8 in , #0 x 2-3/8 in , Plastic Storage Case, Tether Capable, ESD Safe No, Insulated Yes, Nonsparking No

Reviews of Witte #9T 89367