Screwdriver Set, Slotted/Phillips, 5 Pc

WITTE| Zoro #: G2103254| Mfr #: 9T 670002

$58.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103254 Mfr #: 9T 670002
Shank Shape: RoundTip Style Group: Phillips/Slotted
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicFinish: Polished
Includes: Keystone Slotted 1/8" x 3", 5/32" x 4", 7/32" x 5", Phillips #1 x 3", #2 x 4"Number of Pieces: 5
Shank Material: Stainless SteelHandle Material: Polypropylene
Country of Origin (subject to change): Germany

Product Description

Take on all sorts of projects, big and small, with a terrific variety of tools in this screwdriver set by Witte.This 5-piece phillips/slotted screwdriver set has polypropylene ergonomic handles.Its round shape and stainless steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.