Screwdriver Set, Slotted/Phillips, 6 Pc

WITTE| Zoro #: G0658131| Mfr #: 9T 670007

$66.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658131 Mfr #: 9T 670007
Shank Shape: RoundTip Style Group: Phillips/Slotted
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicFinish: Polished
Includes: Keystone Slotted 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4"Number of Pieces: 6
Shank Material: Stainless SteelHandle Material: Polypropylene
Country of Origin (subject to change): Germany

Product Description

Make sure you have the right tool for every job, every time with this versatile screwdriver set from Witte. This 6-piece phillips/slotted screwdriver set has polypropylene ergonomic handles. Its round shape and stainless steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.