Wl Jenkins
4-1/4in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light
Mfr # 1035A
Zoro # G711377443
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible & Visual
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 1035A
- Zoro # G711377443
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.1 |
Lens Color | Amber |
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. The light flashes about 100 times per minute while the vibrating bell rings continuously so the unit provides both an audio and a visual warning. APPLICATIONSFlashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired.Manufacturing Facilities wherever noise and high activity areas require signalingMaterials Handling conveyor systems, processing control, machinery and equipment operation notificationInstitutional Signaling class starting and dismissalTransportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- WALTER SURFACE TECHNOLOGIES 2-pack deluxe Sweatband for 06HG (06-HGSB-2)
- WL JENKINS 10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (4035A)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Red Light (1035R)
- WL JENKINS 8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light (3234A)
- WL JENKINS 10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (4423FD)
- WL JENKINS 6in Flashering Bell, Single Stroke 120VAC Pigtail Outdoor Bell with Red Light (2145WP-R)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- WERMA Audible Alarm, 115V (10701060)
- Wl Jenkins Safety Alarms and Warnings