Wl Jenkins
4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown
Mfr # 1025-1RL-A
Zoro # G911377632
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Amps 0.09
- Color Grey
- Audible Alarm Type Audible & Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 1025-1RL-A
- Zoro # G911377632
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Amps | 0.09 |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Indoor/Outdoor | Indoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Lens Color | Amber |
Description
Industrial Indoor Bell/Revolving Warning Light compact combination provides a unique method of sight and sound signaling in one easy assembled unit. Ideally suited for: Various environments such as hazardous and caution areas Manufacturing visual and audible device to alert personnel in high activity and high-level ambient noise areas from mid to large areas Material Handling conveyor systems, processing control, machinery and equipment notification. Light: 35-Watt Bulb/90 flashes per minute. Corrosion proof, low profile polycarbonate base and acrylic dome.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 8 D, CA4582 (CA4582)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O41)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- WL JENKINS 6in Industrial Indoor Bell with GREEN Warning Light 6in Model with red lens shown (2025-1RL-G)
- WL JENKINS 10in Flashering Bell, Single Stroke 24VDC Pigtail Outdoor Bell with Amber Light (4344WP-A)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (1035A)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 240VAC Vibrating, Indoor (1006)
- Wl Jenkins Audible & Visual Signaling Devices