Wl Jenkins
6in Supering Bell, Pigtail, 24VAC Vibrating, Indoor
Mfr # 2004
Zoro # G111377579
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 2004
- Zoro # G111377579
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 24VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 92-94 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.35 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 6in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (2204)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 48VDC Vibrating, Indoor (1208)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 6in Industrial Indoor Bell with GREEN Warning Light 6in Model with red lens shown (2025-1RL-G)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- Wl Jenkins Audible & Visual Signaling Devices