Fork, Black, Heavy Weight, PK1000

WNA COMET| Zoro #: G2223462| Mfr #: ECOCWFKBK

$85.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223462 Mfr #: ECOCWFKBK
Material: Recyclable PlasticPack Count: 1000
Packs per Case: 1Color: Black
Wrapped/Unwrapped: UnwrappedFoodservice Item Weight: Heavy Weight
Cutlery Type: ForkSet Contents: Fork
Item: Disposable ForkCountry of Origin (subject to change): United States

Product Description

Fork, Heavy Weight, Black, Material Recyclable Plastic, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.