Knife , Black, Heavy Weight, PK1000

WNA COMET| Zoro #: G2326204| Mfr #: ECOCWKNBK

$85.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326204 Mfr #: ECOCWKNBK
Material: Recyclable PlasticPack Count: 1000
Packs per Case: 1Color: Black
Wrapped/Unwrapped: UnwrappedFoodservice Item Weight: Heavy Weight
Cutlery Type: KnifeSet Contents: Knife
Item: Disposable KnifeCountry of Origin (subject to change): United States

Product Description

Knife,Heavy Weight,Black,Material Biodegradable, Recyclable Plastic,Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.