Plastic, Plate, Round, 9", Black, PK180

WNA COMET| Zoro #: G1014176| Mfr #: ECOCW9BK

$178.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014176 Mfr #: ECOCW9BK
Basic Foodware Material: PlasticItem: Disposable Plate
Pack Count: 18Packs per Case: 10
Color: BLACKFoodservice Item Weight: Heavy Weight
Number of Compartments: 1Secondary Foodware Material: Recyclable Polypropylene
Disposable Foodware Pattern: FlutedDisposable Foodware Shape: Round
Disposable Foodware Coating/Lining: Uncoated/UnlinedSize: 9"
Country of Origin (subject to change): United States

Product Description

Plastic Plate, Shape Round, Size 9", Material Recyclable Polypropylene, Color Black, Package Quantity 180

Product Reviews

Save 15%. Sign up for Z-mail.