Disposable Spoon, Black, Heavy Weight, PK1000

WNA COMET| Zoro #: G1008506| Mfr #: ECOCWSPBK

$94.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008506 Mfr #: ECOCWSPBK
Material: Recyclable PlasticFoodservice Item Weight: Heavy Weight
Packs per Case: 1Pack Count: 1000
Color: BlackWrapped/Unwrapped: Unwrapped
Item: Disposable SpoonCutlery Type: Spoon
Set Contents: SpoonCountry of Origin (subject to change): United States

Product Description

Spoon,Heavy Weight,Black,Material Recyclable Plastic,Package Quantity 1000

Product Reviews