KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

W, OBBLE LIGHT 175W, BT28 Metal Halide HID Light Bulb

WOBBLE LIGHT| Zoro #: G1000386| Mfr #: 111901

$24.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-3/4"
Bulb Technology: Metal Halide
ANSI Code: M57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000386 Mfr #: 111901
Max. Overall Bulb Length: 8-3/4"Bulb Technology: Metal Halide
ANSI Code: M57Bulb Color Temp.: 4200K
Color Rendering Index: 70Bulb Finish: Clear
Watts: 175Average Bulb Life: 6000 hr.
Bulb Min. Starting Temp.: -22 Degrees FBulb Operating Temp. Range: -20 Degrees to 120 Degrees F
Bulb Operating Position: UniversalItem: HID Lamp
Bulb Manufacturers Warranty Length: 90 daysBulb Designation: M175/U
Bulb Type: High OutputIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: BT28Lumens: 15,000
Bulb Base Type: Mogul Screw (E39)Light Appearance: 4000 to 4999K, Cool White
For Enclosed Fixtures: YesShatter-Resistant: No
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT28, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4200K, Lumens 15,000, Max. Overall Length 8-3/4 In., Shatter-Resistant No, Bulb Designation M175/U, Metal Halide, Color Rendering Index 70, Bulb Finish Clear, Average Bulb Life 6000 hr., Bulb Power Source Requires Separate Ballast, Bulb Housing Glass, Bulb Min. Starting Temp. -22 Degrees F, Bulb Start Type Preheat, ANSI Code M57

Reviews