SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

W, OBBLE LIGHT 400W, BT28 Metal Halide HID Light Bulb

WOBBLE LIGHT| Zoro #: G1637492| Mfr #: 111903

$40.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearBulb Type: High OutputBulb Manufacturers Warranty Length: 90 days
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637492 Mfr #: 111903
Bulb Finish: ClearBulb Type: High Output
Bulb Manufacturers Warranty Length: 90 daysANSI Code: M59
Color Rendering Index: 65Bulb Shape: BT28
Bulb Operating Temp. Range: -20 Degrees to 120 Degrees FAverage Bulb Life: 15,000 hr.
Bulb Base Type: Mogul Screw (E39)Watts: 400
Shatter-Resistant: NoBulb Operating Position: Universal
Bulb Technology: Metal HalideLight Appearance: 4000 to 4999K, Cool White
Item: HID LampFor Enclosed Fixtures: Yes
Bulb Designation: M400X/U/BT28Lumens: 40,000
Bulb Min. Starting Temp.: -22 Degrees FMax. Overall Bulb Length: 9-3/4"
Bulb Color Temp.: 4000KIndoor/Outdoor Usage: Indoor/Outdoor
Country of Origin (subject to change): China

Description

HID Lamp, Bulb Shape BT28, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 40,000, Max. Overall Bulb Length 9-3/4 In., Shatter-Resistant No, Bulb Designation M400X/U/BT28, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Universal, Bulb Min. Starting Temp. -22 Degrees F, ANSI Code M59

Restrictions and Compliance

*3: Hazardous material

Reviews