KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temp Job Site Light, 120V, 175W, 15, 000L

WOBBLE LIGHT| Zoro #: G2063844| Mfr #: 111102

$274.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Lamp Watts: 175
Light Distribution: Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063844 Mfr #: 111102
Voltage: 120VACLamp Watts: 175
Light Distribution: FloodFeatures: Convenience Outlet, Provides 360 Deg Lighting, 18" Dia, Yellow ABS Plastic Housing Material, Polycarbonate Lens
Rated Life: 10,000 hr.Lumens: 15,000
Item: Temporary Job Site LightBase Style: Self Righting
Job Site Lighting Max. Height: 36"Number of Lamp Heads: 1
Includes: Convenience OutletSafety Rated: Not Safety Rated
Replacement Lamp: Mfr. No. D052195Lamp Type: HID
Guard Type: PolycarbonateLamp Included: Yes
Color: YellowCountry of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type HID, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 175, Lumens 15,000, Color Yellow, Base Style Self Righting, Job Site Lighting Max. Height 36 In., Not Safety Rated, Lamp Included Yes, Rated Life 10,000 hr., Guard Type Polycarbonate, Replacement Lamp Mfr. No. D052195, Features Convenience Outlet, Provides 360 Deg Lighting, 18 In. Dia, Yellow ABS Plastic Housing Material, Polycarbonate Lens, Includes Convenience Outlet

Reviews