KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temp Job Site Light, 120V, 400W, 40, 000L

WOBBLE LIGHT| Zoro #: G1673314| Mfr #: 111104

$333.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Lamp Watts: 400
Light Distribution: Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673314 Mfr #: 111104
Voltage: 120VACLamp Watts: 400
Light Distribution: FloodFeatures: Convenience Outlet, Provides 360 Deg Lighting, 18" Dia, Yellow ABS Plastic Housing Material, Polycarbonate Lens
Rated Life: 20,000 hr.Lumens: 40,000
Item: Temporary Job Site LightBase Style: Self Righting
Job Site Lighting Max. Height: 36"Number of Lamp Heads: 1
Includes: Convenience OutletSafety Rated: Not Safety Rated
Replacement Lamp: Mfr. No. D052197Lamp Type: HID
Guard Type: PolycarbonateLamp Included: Yes
Color: YellowCountry of Origin (subject to change): United States

Description

Temporary Job Site Light, Self-Righting, Corded (AC), Lumens 40,000, Number of Lamp Heads 1, Max. Extension Height 36 In., Light Technology HID, Light Distribution - Job Site Lighting 360 Degrees , Not Safety Rated, Voltage 120VAC, Lamp Watts 400, Color Yellow, Lamp Included Yes, Rated Life 20,000 hr.

Reviews