DTC9 Utility Grade Duct Tape Black, 3 inch x 60 ft., 16PK

  • Mfr # WOD DTC9-03000-16-60-BLA

  • Zoro # G215068557


product price:  $209.99
/pk 16, $13.12/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Duct Tape Width
3 inch
Tape Thickness
9 Mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DTC9-03000-16-60-BLA
Zoro #
G215068557
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Width
3 inch
Tape Thickness
9 Mil

Details

Tape Color
Black
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber

Description

WOD DTC9 DTC9 is an Advanced Strength Duct Tape. The polyethylene-coated cloth with a natural rubber based adhesive included to this tape is of high quality and makes the application easy and useful on uneven surfaces; Also, control the tape from twisting or curling. This excellent water resistance tape can be torn and removed off easily. An exported shipment needs a careful packaging to ensure it is waterproof and safe. This tape has great elements included to assure that. Vinyl repairing, wrapping a parcel, and ductwork sealing are other usages of Duct Tape. This tape is available in Black and Silver colors

Benefits

  • High-quality material for easy and useful application on uneven surfaces.
  • Excellent water and abrasion resistance.
  • For ductwork sealing and seaming.

Great for Packaging Industries

This Heavy Duty Industrial Grade Duct Tape is used as a quality waterproof packaging tape for export shipments. It has endless possibilities and utilities when it comes to household puttering, general maintenance, pipe wrapping, carpet fixing, AC duct seaming and joint sealing

Technical Properties

  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 50 Mesh polyethylene coated cloth
  • Thickness: 7.2 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 44 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 31 pounds per inch (longitudinal)
  • Service/Operating Temperature: -4°F to 140°F
  • Elongation: 12%
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Cantech 88-21 and 93-21; Nashua 307; Berry Plastics Polyken 917; IPG AC10; Scapa 460 and 590.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.