
RT5DB Reflective Daybright Tape with Superior Brightness Blue: 1.5 in. x 50 yds, 24PK
Mfr # WOD RT5DB-01500-24-50-BLU
Zoro # G415070923
product price:Â $3,391.99
/pk 24, $141.33/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RT5DB-01500-24-50-BLU
Zoro #
G415070923
UPC #
-
Country of Origin
United States
Dimensions
Width
1.5 inch
Thickness
8 Mil
Details
Color
Dark Blue
Material
Polymeric
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.