UFST75 Uni Directional Filament Strapping Tape Industrial Grade 58.5 in. x 60 yds

  • Mfr # WOD UFST75-58500-LOG-60-CLE

  • Zoro # G415082964


product price:  $652.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
7.5 Mil
Tape Color
Clear
Size
58.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD UFST75-58500-LOG-60-CLE
Zoro #
G415082964
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.5 Mil
Width
58.5 inch (1485mm) LOG
Size
58.5 inch

Details

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Color
Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.