Wolo
SIBERIAN EXPRESS ABS AIR HORN
Mfr # 847
Zoro # G4844244
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Color Black
- Material ABS Plastic
- For Use With 12V Vehicles
- Includes Mounting Hardware and 10 ft of 1/4 in Nylon High-Pressure Hose
Explore More Products
- WOLO Dual Trumpet Horn, Electric, 4 In W, 116 dB 120
- WOLO Beep Beep Horn, 12V, 345Hz 370
- WOLO Train Horn, 3 Train Sounds 360
- WOLO High Tone Disc Horn, Electric 305-2T
- WOLO Metal Chrome Air Horn, Airsplitter 415-DTK
- WOLO Truck Horn, Cannon Ball Express 838
- WOLO Train Horn, Euro Express, 12V, Solenoid Opt 875
- WOLO Wolo 619 Big Bad Max Air Horn W44-619
- WOLO Engine Compartment Air Horn, ChallengerEC 809
- GROTE Horn Button w/Bracket 82-2231
- WOLO Musical Air Horn, Godfather 440
- Wolo Automotive Electrical